missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Acrylic Vacuum Desiccator MB Type

Product Code. 11897142
Change view
Click to view available options
Volume (Metric):
15 L
Unit Size:
Each
Product Code. Volume (Metric) unitSize
11897142 15 L Each
1 options
This item is not returnable. View return policy

NOT explosion-proof. Do not use in hot oven.

Product Code. 11897142

Brand: Sanplatec™ 176+BS/RCMB

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

NOT explosion-proof. Do not use in hot oven.

Use this desiccator for sample storage, and the storage and control of sensors, optical jigs and gauges. Sanplatec™ Acrylic Vacuum Desiccator features a compact design with two adjustable, replaceable shelf boards.

  • High visibility from all sides and durable material
  • Vacuum gauge: for 0 to 0.1 MPa
  • Front door with silicone gasket and 4 latches
  • 2 valves equipped for vacuum and gas replacement

Specifications

Material Acrylic
Product Type Vacuum Desiccator
Door Type Front open
No. of Shelves 2
Volume (Metric) 15 L
Dimensions (D x W x H) Interior 235 x 260 x 200 mm
Height (Metric) 363 mm
Depth (Metric) 321 mm
Weight (Metric) Approx. 11 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.