missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Coverguard™ EUROCHEM Acrylonitrile Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Thickness (Metric):
0.38 mm
0.46 mm
Unit Size:
10 pairs
Description
- PPE Category III
- Chemical protection
- COVERPERF SKINCARE: Hypo-allergenic, tested in an independent laboratory
- Extended service life
- Cotton flocked inner, diamond external finish
- Extended cuff: 33 cm
- Suitable for food use
Specifications
Specifications
| Certifications/Compliance | CE Mark |
| Color | Green |
| Exterior Finish | Rough |
| Material | Acrylonitrile |
| Product Type | Nitrile Gloves |
| Size | X-Large |
| Thickness (English) | 18 mil |
| Thickness (Metric) | 0.46 mm |
| Model | S10 |
| Quantity | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction