missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell ActivArmr™ 97-100 Oilfield Service Gloves with Ansell Grip™ Technology
Shop All Ansell Products
Click to view available options
Size:
8
9
10
11
Unit Size:
12 pairs
Description
- Enhanced grip and protection from oil penetration to enhance productivity
- DuPont™ Aramid Fibers provide moderate cut resistance
- Hi-Vis design is ideal for low light job sites and applications
- Contact heat rated for protection against heated pipes and vessels
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance (Europe) | CE 0086, EN 407:2004, EN 420:2003 + A1:2009, REACH Compliant |
| Coating Material | Nitrile |
| Color | Hi-vis Orange |
| Cut Resistance Rating | ANSI A2 |
| Hand | Specific |
| Material | Nylon |
| Size | 9 |
| EN388 Standard | 4242B |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction