missing translation for 'onlineSavingsMsg'
Learn More

Advantec Grade QR100 Quartz Fiber Filters

Product Code. 15322994 Shop All Cole-Parmer Products
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15322994

Brand: Advantec 0665820

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Grade QR100 Quartz Fiber Filters for analytical or gravimetric studies.

  • Quartz fiber filters have very low trace metal content and can withstand temperatures up to 1832°F (1000°C).
  • Use to sample acidic gases at high temperatures or for air pollution analysis.
  • The QR100 Grade filters offer excellent chemical resistance and will not absorb acidic gases.

Specifications

Filter Type Air Monitor
Material Quartz Fiber
For Use With (Application) Use to sample acidic gases at high temperatures or for air pollution analysis
Grade QR100
Packaging Box
Quantity 100/Box
Temperature (English) Max. 1832°F
Temperature (Metric) Max 1000°C
Type Filter
Diameter (English) 1 in.
Diameter (Metric) 25 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.