missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Air-Cushion Sole 2610 Shoes
Antistatic with air cushion PU-sole and high slip resistance. Sanitized™ treated.
87.63€
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 O2 SRA |
---|---|
Color | Black |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15678147
|
Abeba™
2610/39 |
39 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15688147
|
Abeba™
2610/40 |
40 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15698147
|
Abeba™
2610/41 |
41 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15608157
|
Abeba™
2610/42 |
42 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15618157
|
Abeba™
2610/43 |
43 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15628157
|
Abeba™
2610/44 |
44 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15638157
|
Abeba™
2610/45 |
45 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15648157
|
Abeba™
2610/46 |
46 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
15658157
|
Abeba™
2610/47 |
47 |
87.63€
1 pair |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20347:2012 O2 SRA
- Smooth leather
- Black
- Slip resistance PU outsole sole
- Replaceable insole (article no. 3551)
- Sanitized treated
- Antistatic
- Lining microfiber, respiration absorbing
- Instep area with lacing
Specifications
CE EN ISO 20347:2012 O2 SRA | |
Microfiber | |
Slip-resistant | |
2610 |
Black | |
Leather | |
Polyurethane |