missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Syngene™ AirClean™ Mecury Vapor Filter
The AirClean™ Mecury Vapor Filter is used to absorb fumes and odors.
2395.00€ - 3070.00€
Specifications
Length (English) | 12 in. |
---|---|
Depth (English) | 3 in. |
Depth (Metric) | 8 cm |
Length (Metric) | 30.5 cm |
For Use With (Application) | Mercury Vapor |
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
17705964
|
Syngene™
SYN-ACF43018 |
18 in. | 46 cm |
2395.00€
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
17795954
|
Syngene™
SYN-ACF430 |
24 in. | 61 cm |
3070.00€
Each |
Estimated Shipment: 19-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- These filters are impregnated with a chemical additive which helps the adsorption process by chemically or physically reacting with the toxic contaminant.
Specifications
12 in. | |
8 cm | |
Mercury Vapor |
3 in. | |
30.5 cm |