missing translation for 'onlineSavingsMsg'
Learn More
Learn More
InSphero Akura™ 384 ImagePro
Click to view available options
:
FEP membrane
Description
- The Akura™ 384 ImagePro is our high-end solution plate that unifies robust liquid and spheroid handling with automated high-resolution imaging
- The flat bottom and black walls of the 384 well plate facilitate high-resolution, high-content imaging, while the special well design allows medium exchange, dosing, and endpoint determination in the same plate saving time and resources
- All-in-one plate allowing spheroid formation, long-term culturing and analysis in one single plate
- Spheroid/organoid morphology and functionality are preserved in long-term culture
- Superior high-content imaging quality with a continuous, flat-bottom, 25 μm gas-permeable membrane, and a black-walled body
Specifications
Specifications
| Barcode | No Barcode |
| Format | SBS Standard |
| Array | 16 x 24 |
| Color | Black, Clear Bottom |
| Disposable | Single-use |
| Product Type | Imaging Plate |
| Material | Polystyrene |
| No. of Wells | 384 |
| Sterility | Sterile |
| Well Shape | Square, Flat Bottom (F-well) |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction