missing translation for 'onlineSavingsMsg'
Learn More

Brady™ All Weather Vinyl Labels for M710 and BMP71

Product Code. 17839004
Click to view available options
Color:
Tan
White
Yellow
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17839004

Brand: Brady™ 173206

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All-Weather Vinyl Labels for use with Brady™ Printers M710 and BMP71.

  • Durable, low-shrink vinyl with ultra-aggressive adhesive is ideal for labelling pipes, equipment, shelves and nearly any other industrial surface
  • Highly pliable material with high-tack permanent adhesive for rough, highly textured, dirty and harsh environment surfaces--including outdoors
  • Conforms and adheres to 'difficult' surfaces like painted cinder blocks, painted wood, textured plastic, paper-jacketed pipes and blow-molded cases
  • Resistant to exposure to chemicals, greases and oils, salt spray, cleaners and detergents and general industrial grime
  • 8 to 10 year average outdoor durability in temperatures from -40°C to +82°C (-40°F to +180°F);can be applied as low as -18°C (0°F)
  • Brady™ authentic materials work seamlessly with Brady™ printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability
  • A ribbon is required to print this material

Specifications

Certifications/Compliance ASTM D 2979, ASTM D 523
Adhesive Type Permanent Acrylic
Coating None
Color Tan
Finish Gloss
Format Label
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Outdoor Labels
Sterility Non-sterile
For Use With (Application) Component and Equipment Labeling, Electrical Labeling, Facility Identification, Floor Marking, Laboratory Labeling, Lean and 5S Labeling, Pipe and Valve Marking, Warehouse Marking
For Use With (Equipment) Brady™ Printers M710, BMP71
Labels per Row 1 Label
Min. Operating Temperature (Metric) -40°C
Quantity 1 Roll
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (English) 0.004 in.
Thickness (Metric) 0.102 mm
Dimensions (LxW) 15.24 m x 12.7 mm
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (English) Printable Area 12.7 mm
Alternate Part Number M7C-500-595-TN
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.