missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ AlphaTec™ 4000 AVANT2 AIRline Ultrasonically Welded and Taped G05
Click to view available options
Size:
2X-Large
3X-Large
Large
Large/X-Large
Medium
Small
Unit Size:
Pack of 3
Description
Affixed by the wearer and detachable for reuse.
- The air flow is adjustable from 340 L/min to 590 L/min at a working pressure of 3.5 to 5 bar.
- Exceptional protection, over 200 chemicals permeation tested, including chemical warfare agents
- Welded and taped seams, our highest barrier to liquids and particulates
- Panoramic visor design ensures a good field of vision for the wearer
- A range of sleeve options available, including double cuffs and permanently attached chemical protective gloves.
- HEPA filter provides secondary protection from airline contamination and a SMC silencer ensures the noise inside the suit is always below 70 dB (even at maximum airflow)
- Exhalation valves fitted to the rear of the suit allows C02 to escape and equalises pressure within the suit, allowing for a full range of movement without risk of excessive pressure causing harm to the suit or the wearer
- Emergency rip cord permits rapid doffing of the suit in cases of emergency or undue distress to the wearer
- Attached socks with elasticated boot overflap
- Socks are designed to be worn inside chemical protective boots with the leg overflap worn outside to reduce the potential for chemical ingress
Specifications
Specifications
| Certifications/Compliance | EN 14605:2005 + A1:2009|CE Number|EN 1073-1:2016 + A1:2018|EN 1149-5:2018 |
| Color | Green |
| For Use With (Application) | Contaminated Environments|Chemical Handling|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Loading and unloading of proces equipment|Raw material sample collection|Concentration mixing and palletisation|Hazmat response|Assembly and disassembly of large pipes |
| Hood Type | Fully Encapsulated |
| Material | Multi-layer Barrier Laminate Fabric |
| Size | 2X-Large |
| Closure Type | Zipper |
| Collar Type | Encapsulated Hood |
| Cuff Style | Elasticated double cuffs with finger and thumb loop and permanently attached chemical protective gloves |
| Disposable | Reusable |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction