missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Schuett Biotec™ Aluminum Cap
Specifications
Closure Material | Aluminum |
Closure Type | Drop Over |
Diameter (Metric) | 17 mm |
Height (Metric) | 30 mm |
Product Type | Cap |
For Use With (Application) | Open specimen holders |
Material | Aluminum |
No. per Pack | 100Pack |
Quantity | 100Pack |
Sterility | Sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'