missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wessington Cryogenics™ Aluminum Liquid Nitrogen Dry Shipper
Brand: Wessington Cryogenics™ IC4VS
Additional Details : Weight : 0.80000kg
Specifications
523 mm | |
Canister, lockable lid | |
9.7 kg | |
Liquid Nitrogen Dry Shipper | |
4 L |
Locking Lid | |
Veterin ary, Agricultural, Sperm banks, Blood banks, Research laboratories | |
Aluminum | |
1/Pk. |