missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Aluminum with Polyester Overlaminate Warning Safety Signs
5.75€ - 27.05€
Specifications
Certifications/Compliance | ISO 7010, EC 95/98 Standard |
---|---|
Material | Aluminum, Polyester |
Quantity | 1 Ea. |
Description | Aluminum with Polyester Overlaminate |
For Use With (Application) | Used for indoor and outdoor safety signs |
Product Code | Brand | Displayed Text | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Displayed Text | Width (Metric) | Price | Quantity & Availability | ||||
11886371
|
Brady™
255216 |
Danger Zone Warning Pictogram - ! | 200 mm |
11.65€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11760284
|
Brady™
241589 |
CAUTION Hot Surface Pictogram | 200 mm |
11.65€
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11750284
|
Brady™
241588 |
CAUTION Hot Surface Pictogram | 100 mm |
5.95€
Each |
Estimated Shipment: 10-06-2024
Log in to see stock. |
||||
11724864
|
Brady™
255217 |
Danger Zone Warning Pictogram - ! | 315 mm |
27.05€
Each |
Estimated Shipment: 14-06-2024
Log in to see stock. |
||||
11740284
|
Brady™
241577 |
Danger Zone Warning Pictogram - ! | 100 mm |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Specifications
ISO 7010, EC 95/98 Standard | |
1 Ea. | |
Used for indoor and outdoor safety signs | |
-40°C to 140°C | |
Warning Safety Sign |
Aluminum, Polyester | |
Aluminum with Polyester Overlaminate | |
0.271 mm | |
Triangular | |
Black on Yellow |