missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2615 Shoes
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- CE EN ISO 20345:2011 S1 SRC
- Microfiber, perforated
- Black
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- Antistatic
- Breathable lining with Silver ions
- Adjustable instep area
- Double velcro fastening
- Reflective material
- Suitable for heel and foot lift
Specifications
Specifications
| Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
| Color | Black |
| Material | Microfiber |
| Size | 42 |
| Sole Features | Slip-resistant |
| Sole Material | Polyurethane |
| Style | 2615 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction