missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Anatom 2616 Shoes
Resperation absorbing special lining with silver ions. Steel toe-cap.
108.12€
Specifications
Certifications/Compliance | CE EN ISO 20345:2011 S1 SRC |
---|---|
Color | White |
Material | Microfiber |
Sole Features | Slip-resistant |
Sole Material | Polyurethane |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15698167
|
Abeba™
2616/36 |
36 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15608177
|
Abeba™
2616/37 |
37 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15618177
|
Abeba™
2616/38 |
38 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15628177
|
Abeba™
2616/39 |
39 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15638177
|
Abeba™
2616/40 |
40 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15648177
|
Abeba™
2616/41 |
41 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15658177
|
Abeba™
2616/42 |
42 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15668177
|
Abeba™
2616/43 |
43 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15678177
|
Abeba™
2616/44 |
44 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15688177
|
Abeba™
2616/45 |
45 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15698177
|
Abeba™
2616/46 |
46 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15608187
|
Abeba™
2616/47 |
47 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15618187
|
Abeba™
2616/48 |
48 |
108.12€
1 pair |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
Description
- CE EN ISO 20345:2011 S1 SRC
- Microfiber, perforated
- White
- Steel toe cap
- Shock absorbant PU midsole
- Slip resistance PU outsole sole
- Replaceable acc Wave insole (article no. 3580)
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Breathable lining with Silver ions
- Adjustable instep area
- Double velcro fastening
- Reflective material
- Reflective material
- Suitable for hygienically demanding areas
Specifications
CE EN ISO 20345:2011 S1 SRC | |
Microfiber | |
Polyurethane | |
Steel |
White | |
Slip-resistant | |
2616 |