missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Anemometer Helix RS232
Shop All Fisherbrand Products
Click to view available options
Airflow Rate:
0.4 to 25 or 40 m/sec.
Unit Size:
Each
Specifications
Specifications
| Type | Anemometer Helix |
| Airflow Rate | 0.4 to 25 or 40 m/sec. |
| Case Material | ABS Plastic or Metal |
| Height (Metric) | 207 mm |
| Length (Metric) | 68 mm |
| Power Supply Details | 9V battery |
| Precision | ±2% |
| Scale | m/s, ft/min, km/h, knots and mile/h |
| Temperature (Metric) | -10 to +60°C |
| Weight (Metric) | 220 g |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction