missing translation for 'onlineSavingsMsg'
Learn More

Ansell ActivArmr™ 70-765 Cut Protection Heavyweight Gloves, Leather Palm

Catalog Number 12656951
Click to view available options
Size:
8
9
10
11
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides optimal combination of cut resistance, comfort and dexterity. Revolutionary engineered yarns provide increased cut protection without the bulk. Ideal for work environments where sharp parts and materials are handled.

  • Blended fiber, lightweight construction provides all-day comfort
  • Contour design offers flexibility for reduced hand fatigue
  • Medium weight, 10-gauge yarn with 100% Kevlar™ aramid fiber reinforced thumb crotch
  • High level of cut protection
  • Abrasion resistance due to exclusive fiber blend
  • Optimal combination of cut resistance, comfort and dexterity
  • Higher level of user comfort
  • Include protection from heat and light molten splashes
ANSI Abrasion Rating ANSI 5
Certifications/Compliance (Europe) CE 0493, EN 420:2003 + A1:2009; Category III, EN 407
Construction Knit
Coating Material Leather
Color Gray, White
Cut Resistance Rating ANSI A5
Product Type Cut-resistant Gloves
Size 8
EN388 Standard EN 388:4X43D, EN 388:4443
For Use With (Application) Handling metal sheets & panels Handling parts with sharp or rough edges, glass repair and replacement, seizing rough blocs and cylinders, press shop operations
Glove Cuff Style Knit
Liner Material Aramid Fiber, Acrylic, Nylon
Model 70-765 8 245714
Series ActivArmr™ 70-765
Length (English) 9.2 in.
Length (Metric) 23.5 cm
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'