missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientific AREC 10 Advance Ceramic Hot Plate Stirrer

Product Code. p-200132101 Shop All Velp Products
Click to view available options
Includes:
Hot Plate Only
Pt100 Probe
Pt100 Probe, Rod, Clamp
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 30560062

Brand: Velp Scientific F20500692

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

AREC 10 Advance Ceramic Hot Plate Stirrer is a 10 x 10 ceramic hotplate stirrer combining powerful performance, advanced safety features, several connectivity options, and enhanced user experience, ensuring precision, efficiency, and uncompromising safety in every experiment.

  • Advanced 10 x 10 ceramic hotplate stirrer designed for high-volume, high-precision experiments
  • Large working surface ideal for demanding laboratory applications
  • Capacitive touch buttons and tempered glass panel for intuitive control and high visibility
  • Thermoregulation up to 350°C with ±1.0°C accuracy using Pt100/Pt1000 probes
  • Ramp programming for custom thermal profiles and reproducible results
  • Chemical-resistant ceramic plate ensures uniform heating up to 550°C
  • Brushless motor with strong magnetic coupling supports stirring volumes up to 25 L (H2O)
  • Wide stirring speed range (30 to 1700 rpm) for gentle to vigorous mixing
  • SpeedServo™ maintains constant speed regardless of viscosity changes
  • Real-time viscosity variation indicator for accurate reaction monitoring
  • Multiple stirring modes: auto-reverse, intermittent, and adjustable speed limits
  • Velp Ermes cloud platform enables remote monitoring and control from any device
  • USB data export for seamless experiment tracking and workflow optimization
  • Comprehensive safety features: safety lock, probe alarm, overheating protection
  • Adjustable max temperature limit and visible hot surface warning above 50°C
  • Countdown and count-up timers for enhanced process management
  • Durable design backed by a 3-year warranty with online registration

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes Hot Plate Only
Safety Features Lock Button
Stirring Features Autoreverse (5 sec. to 99 hr. 59 min.), Intermittent Mode (5 sec. to 99 hr. 59 min.), Settable Rotation Direction (Clockwise and Counterclockwise)
Body Material Aluminum
Controller Type Digital
Model AREC 10 Advance
Sole Features Timer (1 sec. 99 hr. 59 min.), viscosity trend measurement, ramps up to 9 temperatures and up to 9 speeds
Length (English) 16.5 in.
Size 260 x 260 mm
Height (Metric) 100 mm
Temperature (Metric) 0°C to 550°C (1°C steps)
Ambient Temperature 50°C to 40°C
Height (English) 3.94 in.
Frequency 50/60 Hz
Width (Metric) 280 mm
Amperage 6.7 A
Length (Metric) 420 mm
Width (English) 11 in.
Wattage 1530 W
Weight (English) 12.4 lb.
Weight (Metric) 5.6 kg
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 30 kg
Plug Type EU/UK
No. of Positions 1
Max. Container Size 25 L
Stirring Range 30 to 1700 rpm
Warranty 3 Years
Dimensions (L x W x H) 420 x 280 x 100 mm
Certifications/Compliance CE Declaration of Conformity, UK Declaration of Conformity, BC Certificate, cNEMKOus Certificate
Display Digital
Color Gray
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.