missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aalborg™ Argon Direct Glass Flow Tube
Click to view available options
Airflow Rate:
1 L/min.
15 L/min.
2 L/min.
2.5 L/min.
25 L/min.
325 mL/min.
Width (Metric):
65 mm
150 mm
Unit Size:
Each
Description
- Direct reading tubes are straightforward.
- The measurement scale on each of these tubes reads actual flow at standard conditions in a choice of English or Metric units.
- Obtaining actual flow rates with these tubes requires the use of a reference scale flow correlation table.
- Reference scale tubes are useful when measuring flow rates for gases other than air and/or for non-standard conditions.
Specifications
Specifications
| Type | Argon Direct Flow Tube |
| Width (Metric) | 65 mm |
| Airflow Rate | 1 L/min. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction