missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Arium™ Advance L Reverse Osmosis System

Product Code. 16867296 Shop All Sartorius Products
Click to view available options
Flow Rate:
100 L/hr
200 L/hr
Capacity (Metric):
100 L
200 L
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 16867296

Brand: Sartorius H2OROL200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Arium™ Advance L Reverse Osmosis System for the production of pure water.

  • The Arium™ Advance L laboratory water systems are designed for a reverse osmosis water requirement of up to 200 L/hr
  • Combined with the integrated 100 or 200 liter storage tank the system provides the ideal volume of pre-treated feed water for your laboratory.
  • The system can simultaneous feed several laboratory instruments at once, thanks to the powerful distributor pump.
  • Its compact, square shape reduces space requirements to a minimum.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 200 L
Feedwater Source Potable Tap Water
Flow Rate 100 L/hr
Product Water Type Reverse Osmosis (Type 3)
Type Water System
Feedwater Connector 0.25 in.
Resistivity 0.05 MΩ*cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.