missing translation for 'onlineSavingsMsg'
Learn More

Motic™ Articulating Arm Boom Stand on Base

Articulating arms provide great freedom of movement and positioning. Motic™ Articulating Arm Boom Stand on Base permits large, fine, stable and fluid microscope positioning.

Brand:  Motic™ 1101000601631

Additional Details : Poids : 4.00000kg

 View more versions of this product

Product Code. 15382256

  • 467.00€ / Each


Expédition estimée
30-09-2020
Add to basket

Description

Description

  • Large, fine, stable, and fluid microscope positioning.
  • Ideal option for the establishment of a spot and/or quick inspection station.
  • Articulating arm movement combined with a fast release locking mechanism permits multiple observation points for a sample or the use of one stand for samples of various sizes.
  • Swiveling capacity is convenient for removing samples from the work area.
  • Suitable for a variety of microscopes.
  • Head holder required.
Specifications

Specifications

Head holder required.
Base stand
Articulating arm boom stand microscope
Base height: 445mm, Pole height: 400mm
Base Width: 300mm
Optical center (max): 780mm
Pole diameter: 32mm, Mounting pole diameter: 32mm
SFC-11 / SMZ-140 / SMZ-161 / SMZ-168 / SMZ-171 / K Series Microscopes
Base length: 300mm
Videos
Documents