missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CPC (Colder) AseptiQuik™ STC II Genderless Quick-Disconnect Fittings, AspetiQuik™ S to Sanitary Adapter, High-Temperature Polycarbonate
Click to view available options
Diameter (English) Inner:
1-1/2 in.
3/4 in.
Unit Size:
Each
Description
Manufactured in an ISO Class 7 certified cleanroom to minimize contamination by pollutants. Simple flip, click, and pull design minimizes operator errors. Create quick and easy sterile connections, even in nonsterile environments. Robust construction provides reliable and repeatable fluid transfer. Specifically designed for small-volume fluid transfer applications. Innovative three-port steam design. Sterilize AseptikQuik STC II fitting on stainless steel equipment via SIP. Autoclave up to 130°C (266°F) or use gamma irradiation. 0.375 in. nominal flow path size. Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system. Free technical application support available to determine which connector type is needed for your application
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;Non-DEHP;Non-Phthalate;RoHS;USP |
| Diameter (English) Inner | 1-1/2 in. |
| Min. Operating Temperature (Metric) | 1°C |
| Packaging Quantity | 1 Ea. |
| Outlet Port | Quick Disconnect x Sanitary x Sanitary |
| Sterilization Method | 130°C |
| Shape | Straight |
| Includes | 3/4 in. Sanitary Clamp Size |
| Material (Seal) | Platinum-cured Silicone |
| Color | White with white pull tab and amber tint |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction