missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm™ Ashing Furnace LVT Series with Lift Door

Product Code. 17886001 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
Controller Type:
B510
C550
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17886001

Brand: Nabertherm™ LV155H1LN1

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

The ashing furnaces offer ceramic heating plates with an integral heating element that is safeguarded against fumes and splashing.

  • Designed for ashing in the laboratory
  • Maximum Temperature: 1100°C
  • Heating from two sides
  • Air exchange of more than 6 times per minute
  • Good temperature uniformity due to preheating of incoming air
  • Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
  • Housing made of sheets of textured stainless steel
  • Dual shell housing for low external temperatures and stability
  • Lift door with hot surface facing away from the operator
  • Solid state relays provide for low-noise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Controller Type B510
Capacity (Metric) 15 L
Temperature (Metric) 1100°C
Type Furnace
Style Lift Door
Dimensions (D x W x H) Interior 340 x 230 x 170 mm
Dimensions (L x W x H) Exterior 585 x 415 x 845 mm
Electrical Requirements Single Phase
Voltage 220/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.