missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Nabertherm™ Ashing Furnace LVT Series with Lift Door
Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
3 L
5 L
9 L
15 L
Controller Type:
B510
C550
Unit Size:
Each
Description
- Designed for ashing in the laboratory
- Maximum Temperature: 1100°C
- Heating from two sides
- Air exchange of more than 6 times per minute
- Good temperature uniformity due to preheating of incoming air
- Only fiber materials are used which are not classified as carcinogenic according to TRGS 905, class 1 or 2
- Housing made of sheets of textured stainless steel
- Dual shell housing for low external temperatures and stability
- Lift door with hot surface facing away from the operator
- Solid state relays provide for low-noise operation
- Defined application within the constraints of the operating instructions
- NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications
Specifications
| Controller Type | C550 |
| Capacity (Metric) | 15 L |
| Temperature (Metric) | 1100°C |
| Type | Furnace |
| Style | Lift Door |
| Dimensions (D x W x H) Interior | 230 x 340 x 170 mm |
| Dimensions (L x W x H) Exterior | 415 x 585 x 845 mm |
| Electrical Requirements | Single Phase |
| Voltage | 220/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction