missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 12 Ashless Medium-Fast Filtering Quantitative Filter Paper

Used for coarser precipitates such as lead, iron and silver sulphide.

Brand:  Fisherbrand™

Additional Details : Weight : 0.06300kg

 View more versions of this product

Product Code. 11435218

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Made with 100% cotton linter fibers
  • Washed with acid and cleaned with demineralized water to obtain high purity
  • Ash content is 0.007%
  • Applications: Chemical, food, beverage industries and atmospheric analysis
Specifications

Specifications

Ash Content: 0.007%
Cotton Linters
8 to 12 μm
For coarser precipitates such as lead- iron- and silver sulphide, alkali carbonates, lead chromate, arsenic, antimony, cadmium, food stuffs
100/Pk.
Ashless Quantitative Filter Paper
Disc
8 to 12 μm
20 sec.
12
0.17 mm
90 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions