missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Elka Test Tubes

Product Code. 10322981
Click to view available options
Diameter (Metric):
15.5 mm
17.25 mm
Length (Metric):
160 mm
180 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10322981

Brand: Karl Hecht™ 42770051

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for routine laboratory analysis and procedures. Karl Hecht™ Assistent™ Elka Test Tubes are manufactured from AR-Glass™ soda glass.

  • With rim
  • Disposable
  • Round bottom

Specifications

Design Type Round Bottom
Length (Metric) 160 mm
Diameter (Metric) 15.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.