missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-39S
The ATAGO™ Digital Hand-Held Pocket Refractometer, PAL-39S measures Hydrogen Peroxide (W/W) 0.0-50.0%.
Brand: ATAGO™ 4439
Additional Details : Weight : 0.01000kg
Description
- Accuracy: ±0.6
- Water resistant
Specifications
Refractometer | |
PAL-39S | |
±0.6 | |
Hydrogen peroxide (w/w) | |
IP65 Dust-tight and Protected against water jets | |
10°C to 40°C | |
10°C to 35°C | |
2xAAA Batteries |
0.0 to 50.0% Hydrogen Peroxide (w/w) | |
0.3 mL | |
0.20% | |
3 sec. | |
100 g | |
±1°C | |
0.1°C |