missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Autoclavable Instrument Tray
Click to view available options
Capacity (Metric):
3.5 L
Unit Size:
Each
Description
- Rectangular shape with tapered sides.
- Suitable for use as an instrument tray.
Specifications
Specifications
| Capacity (Metric) | 3.5 L |
| Color | Natural |
| Height (Metric) | 23 mm |
| Length (Metric) | 300 mm |
| Material | Polypropylene |
| Type | Tray |
| Width (Metric) | 250 mm |
| Shape | Rectangular |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction