missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Tygon™ S3™ E-3603 Tubing

Specially formulated for resistance to flex-fatigue and abrasion Saint Gobain Performance Plastics™ provide high tolerances and lot-to-lot consistency, which yield reproducible results in the laboratory.

Brand:  Masterflex™ 06407-84

Additional Details : Weight : 1.53000kg

Product Code. 15107144

  • 423.00€ / 15m
Estimated Shipment: 30-08-2024
to see stock.
Add to basket

Description

Description

Most consistently reliable tubing for laboratory applications

  • Lot-to-lot consistency for reproducible results
  • Non-toxic and non-contaminating
  • Smooth, polished inner wall
  • Less permeable than rubber tubing
  • Utilizes bio-based plasticizer
  • Contains no phthalates or BPA
  • Coils are marked at 30.4cm (1-foot) intervals for easy measuring.
  • Available in vacuum tubing sizes

Engineered to last

  • Resistant to flex-fatigue and abrasion.
  • Outlasts the original R-3603 by 3 to 1 in many persitaltic pump applications.
  • Offers superior life which minimizes the labor and expense of replacement.

Applications:

  • General laboratory
  • Biopharmaceutical
  • Food and beverage
  • Peristaltic and vacuum pumps
  • Analytical instruments

Regulatory compliance:

  • USP Class VI
  • FDA criteria
  • NSF-51

Sterilization methods:

  • Autoclavable — Steam 30 minutes at 1.03bar (15psi) at 121°C (250°F)
  • Gas — Ethylene Oxide
Specifications

Specifications

FDA Approved for Food Contact, NSF 51 Standard, USP Class VI
7.9 mm
15 m
Clear
74°C
Autoclavable
12.7 mm
2.4 mm
56 (Shore A)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions