missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Autoclavable Tyvek™ Breather Bag Tubing with Heat Seal Closure
GREENER_CHOICE

Product Code. 30308674 Shop All Keystone Cleanroom Products Products
Click to view available options
Dimensions (L x W):
12 in. x 500 ft.
14 in. x 500 ft.
18 in. x 500 ft.
24 in. x 500 ft.
4 in. x 500 ft.
6 in. x 500 ft.
9 in. x 500 ft.
Unit Size:
500ft
This item is not returnable. View return policy

Product Code. 30308674

Brand: Keystone Cleanroom Products 018TWBBT

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Tyvek™ Breather Bag Tubing will not rip or puncture. Includes heat-seal closure.

The medical Grade 1073B Tyvek™ material has the highest microbial barrier properties of any steam sterilization compatible materials. Tyvek Tubing is also compatible with VHP Decontamination cycles commonly used with Isolator technology. Will not absorb or adsorb water.

  • Manufactured and packaged in an ISO certified cleanroom
  • Peelable Seals
  • Autoclavable at up to 125°C
  • Tear and puncture resistant
  • Hydrophobic
  • Lint-free
  • Heat seals closed
  • Tubing provides sizing flexibility

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance (COC)
Closure Type Heat Seal
Color Clear, White
Disposable Single-use
For Use With (Application) Steam, EtO, Gamma or VHP Sterilization
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Dimensions (L x W) 18 in. x 500 ft.
Length (English) 500 ft.
Length (Metric) 152 m
Width (English) 18 in.
Width (Metric) 45.7 cm
Product Type Sterilization Reel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.