missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Maxymum Recovery™ 20 μL Ultra Micro Tips
Maxymum Recovery™ allows recovery of costly samples with improved precision and accuracy
78.15€ - 610.00€
Specifications
Volume (Metric) | 0.5 to 20 μL |
---|---|
Color | Clear |
Clean Claims | DNase, RNase Free |
For Use With (Application) | Allows recovery of costly samples with improved precision and accuracy |
Tip Style | MicroPoint, Low Retention |
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Sterility | Price | Quantity & Availability | ||||
12551368
|
Axygen™
T-400-L |
Bulk | Non-sterile |
610.00€
Pack of 20000 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
12611656
|
Axygen™
T-400-L-R |
Rack | Non-sterile |
78.15€
Pack of 960 |
In Stock
Log in to see stock. |
||||
12653706
|
Axygen™
T-400-L-R-S |
Rack | Sterile |
86.75€
Pack of 960 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||||
Description
Axygen™ Universal Tips are designed to fit a wide variety of single and multi-channel pipettors, compatible with most popular brands of pipettors. These polypropylene tips are RNase-/DNase-free and nonpyrogenic. They are available in Maxymum Recovery, beveled, nonsterile, sterile, non-filtered, and other features for specialized applications. Flexible walls and a series of internal sealing rings ensure a secure fit with less force required to load and eject.
- These polypropylene tips are nonpyrogenic andRNase-/DNase-free.
- Nonpyrogenic
- Maxymum Recovery technology for ultra-low retention and high yield
Specifications
0.5 to 20 μL | |
DNase, RNase Free | |
MicroPoint, Low Retention | |
Maximum Recovery |
Clear | |
Allows recovery of costly samples with improved precision and accuracy | |
Eppendorf Pipetter, Gilson™ Pipetman™ P2, Gilson™ Pipetman™ P10 | |
Polypropylene |