missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Gel Cutting Tips: 1.1 x 4 mm
Universal fit for research grade pipettes.
152.88€ - 1090.00€
Specifications
Volume (Metric) | 1000 μL |
---|---|
Sterility | Non-sterile |
Color | Clear |
Length (Metric) | 1.1 x 4 mm |
Clean Claims | DNase, RNase Free |
Product Code | Brand | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Price | Quantity & Availability | |||||
12565717
|
Axygen™
TGL-1140 |
Bulk |
775.00€
Pack of 2500 |
Estimated Shipment: 08-07-2024
Log in to see stock. |
|||||
12716629
|
Axygen™
TGL-1140-R |
Rack |
1090.00€
Pack of 2400 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
|||||
12538017
|
Axygen™
TGL-1140-R |
Rack |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
||||||
Description
Axygen™ Gel Cutting Tips are designed to remove bands from agarose gel. These polypropylene tips are nonpyrogenic and RNase-/DNase-free.
- Designed for removing bands from agarose gel
- One handed operation
- Push button gel release
- Ejector button tip release
- Avoid cross contamination
- Tips fit standard 1000 μL pipettors
- These polypropylene tips are nonpyrogenic and certified to be RNase-/DNase-free.
- Nonpyrogenic
- Nonsterile
Specifications
1000 μL | |
Clear | |
DNase, RNase Free | |
Polypropylene |
Non-sterile | |
1.1 x 4 mm | |
Yes | |
2, 5μL |