missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ HDPE, Wide Neck Cylindrical Carboy

Product Code. 15541382
Click to view available options
Capacity (Metric):
25 L
Diameter (Metric) Inner Neck:
278 mm
Height (Metric) With Closure:
550 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15541382

Brand: Azlon BWM25

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For Use With: Bulk storage or transport of liquids and solids; Closure Material: LDPE

  • Round wide neck carboys with screw caps allow for ease of access
  • Caps have LDPE plug- inserts
  • Fitted with comfortable carry handles
  • Good resistance to chemical attack
  • Suitable for food contact applications in accordance with EU and U.S. FDA regulations
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Closure Material LDPE
Diameter (Metric) Inner Neck 278 mm
For Use With (Application) Bulk storage or transport of liquids and solids
Height (Metric) With Closure 550 mm
Includes Closure, Handles
Material HDPE
No. per Pack 1 Ea.
Product Type Cylindrical Carboy
Shape Cylindrical
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.