missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azlon™ HDPE, Narrow-Neck Cylindrical Carboy
Click to view available options
:
Capacity: 20000mL
Description
- Raised graduations and translucent color
- Smooth operating leak-proof stopcocks
- Sturdy carry handle provides ease of transportation
- Screw cap for secure storage
- Conforms to USFDA guidelines for food contact
Specifications
Specifications
| Capacity (English) | 5.3 gal. |
| Capacity (Metric) | 20 L |
| Diameter (Metric) Inner Neck | 265 mm |
| For Use With (Application) | For bench top dispensing of common laboratory liquids/distilled water etc. |
| Graduations | Yes |
| Height (Metric) With Closure | 510 mm |
| Includes | Carry Handles |
| Material | HDPE |
| Neck Style | Narrow |
| No. per Pack | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur