missing translation for 'onlineSavingsMsg'
Learn More

Azlon™ PTFE Stirrer Bars

Product Code. 15798087
Click to view available options
Length (Metric):
75 mm
108 mm
159 mm
Diameter (Metric):
13 mm
27 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 15798087

Brand: Azlon SWN682

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal for use with large vessels.

  • Similar to cylindrical stirrer bars but give greater turbulence at low speed
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 27 mm
Length (Metric) 159 mm
Material Magnet
Quantity 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.