missing translation for 'onlineSavingsMsg'
Learn More

Brady™ B33 Series Self-laminating Polyester Labels

Product Code. p-200080434
Click to view available options
Dimensions (LxW):
133.35 mm (W) x 25.40 mm (H)
15.24 mm W x 25.40 mm H
19.05 mm W x 33.02 mm H
Unit Size:
Pack of 1000
Pack of 1500
Pack of 2500
Pack of 650
This item is not returnable. View return policy

Product Code. 30041462

Brand: Brady™ 143046

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-laminating polyester labels for BBP33/i3300 printers.

For BBP33/i3300 printers.

Specifications

Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Roll
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
Dimensions (LxW) 133.35 mm (W) x 25.40 mm (H)
Length (English) 25.40 mm
Width (English) 133.35 mm
Width (Metric) 133.35 mm
Alternate Part Number B33-139-461
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.