missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ B33 Series Self-laminating White Polyester Labels
Click to view available options
Dimensions (LxW):
15.24 mm (Dia)
9.53 mm (Dia)
Unit Size:
Pack of 3000
Description
For BBP33/i3300 printers.
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| Dimensions (LxW) | 9.53 mm (Dia) |
| Length (English) | 9.53 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction