missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behropur™ Water Deionizer For Depressurised Operation
Click to view available options
Model:
B10Z
B5Z
Capacity:
500 L
1000 L
Unit Size:
Each
Description
- Can be connected directly to the water supply and is immediately ready for use
- Automatic deaeration due to the water being supplied from the bottom
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Nozzles are sturdy and easy to clean, no risk of damage due to mechanical stress
- Extremely secure and leakproof sealing of the nozzles due to the manufacturer’s own welding process
- Conductivity meter is mounted directly on top
- B5 and B10 can also be used as wall units (mounting brackets included in the scope of supply)
- Also available with shutoff when the limit value is reached and level control
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Also available with shutoff when the limit value is reached and level control
- B5 and B10 can also be used as wall units (mounting brackets included in the scope of supply)
- Conductivity meter is mounted directly on top
- Extremely secure and leakproof sealing of the nozzles due to the manufacturer’s own welding process
- Nozzles are sturdy and easy to clean, no risk of damage due to mechanical stress
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Automatic deaeration due to the water being supplied from the bottom
Specifications
Specifications
| Description | B5Z Spare cartridge for water deionizer |
| Capacity | 500 L |
| Flow Rate | 50 L/hr |
| Material | Polyethylene |
| Model | B5Z |
| Type | Spare Cartridge |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction