missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ BACOU TXL REPORTER S3 Shoes
Honeywell™ BACOU TXL REPORTER S3 Shoes feature water-resistant oiled full grain leather uppers and an ergonomic collar.
Brand: Honeywell™ 6244416-45
Additional Details : Weight : 0.80000kg
Description
- 200 J Freelium™ non metallic toe cap
- Non magnetic
- Chemically neutral
- Ultra light: 20% lighter than a standard composite toe-cap
- Ultra thin: 30% thinner than a standard composite toe-cap
- Inalterable Excellent thermal insulator Imperceptible to wearers
- Flexium™ anti-puncture midsole
- Non-metallic, made with high tenacity textile fibers
- Covers 100% of the plantar surface
- The midsole is light and flexible
- No constraints for the wearer when flexing the foot
- Antistatic and comfortable
- Insole is ergonomic and antistatic
- Anti-bacteria treatment
- Provides optimal comfort and hygiene
Specifications
ISO 9001 / 2008, EC PPE Category 2, EC Attestation Number | |
Leather | |
Polyurethane |
Black | |
45 | |
Punctures, static and bacteria |