missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ Bath Tank
Click to view available options
Capacity (Metric):
5 L
17 L
33 L
39 L
Unit Size:
Each
Description
- Bath Tank Accessory
- Suitable for: CORIO™ C , CORIO™ CD
Specifications
Specifications
| Description | Bath tank B39 |
| Capacity (Metric) | 39 L |
| For Use With (Equipment) | Heating immersion circulators |
| Material | Stainless steel |
| Temperature (Metric) Maximum | Up to 150°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction