missing translation for 'onlineSavingsMsg'
Learn More

Brady™ BBP12 Label Printer Kit EU with Cutter, Unwinder and Workstation PWID Suite

Product Code. 15958970
Change view
Click to view available options
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize
15958970 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 15958970 Supplier Brady™ Supplier No. 198594

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

This kit contains the BBP12 Label Printer, cutter, unwinder, and the Workstation Product & Wire Identification Software suite so that you can immediately start designing professional labels.

The Brady™ BBP™12 gives you the versatility to print all your basic label types from one machine, saving costs, reducing downtime and simplifying your labeling.

  • Over 800 varieties of labels, including external-feed bulk rolls and custom parts
  • Specifically designed small-core media rolls and ribbons provide fast installation and reduce change-over time
  • Centering ribbon spindle virtually eliminates ribbon wrinkle
  • Compact size won't clutter your workplace or bench
  • Comes with cutter, unwinder, and Brady™ Workstation PWID Suite

Specifications

Display Type Color LCD
Print Technology Thermal Transfer
Width (English) 8 in.
Width (Metric) 203 mm
Height (English) 7.5 in.
Height (Metric) 191 mm
Depth (English) 10 in.
Depth (Metric) 259 mm
Autoclavable Not Autoclavable
Sterility Non-sterile
Color Capability Monochrome
Includes BBP12 Printer with Pre-installed Cutter, Unwinder, USB Cable, EU Power Cord, Product CD, Quick Start Guide, Brady™ Workstation Product & Wire ID Suite
Languages Czech, Dutch, English, Finnish, French, German, Greek, Hungarian, Italian, Kazakh, Lithuanian, Norwegian, Polish, Portuguese, Russian, Slovakian, Spanish, Swedish, Turkish
Memory 128 MB (Flash), 64 MB (SDRAM), SD Flash Memory Card Up To 32 GB
Model BBP12
Print Speed 101.6 mm/s
Resolution 300 dpi
Connector Types Ethernet, Serial, USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Temperature Range (Metric) 5°C to 40°C
Weight (English) 5.1 lb.
Weight (Metric) 2.3 kg
For Use With (Application) Circuit Board and Barcode Labeling, Component Labeling, General Identification
Warranty 1 Year
Voltage 110/240 V
Alternate Part Number BBP12-EU-U-C-PWID
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.