missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Difco™ Tryptone Peptone

Product Code. 16289761
Change view
Click to view available options
Quantity:
1 lb.
5 lb.
25 lb.
Unit Size:
11.34kg
2.26kg
454g
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16289761 1 lb. 454g
17787009 5 lb. 2.26kg
16209771 25 lb. 11.34kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16289761 Supplier Gibco™ Supplier No. 211921

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Certifications/Compliance LUO
Content And Storage Storage conditions: 2°C to 25°C.  Store in cool, dry conditions in well-sealed containers.
Form Powder
Product Type Bacterial Media
Format Bottle
For Use With (Application) Dehydrated culture media
Quantity 1 lb.
Source Animal Origin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.