missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Beaker Tongs

Product Code. 12497812
Click to view available options
Length (Metric):
330 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12497812

Brand: Cole-Parmer™ 1009775

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Lift beakers with tongs constructed of fiberglass sleeved jaws. Stuart™ Beaker Tongs can lift beakers with 100 to 1000 mL capacity.

  • For lifting beakers 100 to 1000 mL
  • Fibreglass sleeved jaws
  • 325 mm long

Specifications

For Use With (Application) Lifting beakers 100 to 1000mL capacity
Length (Metric) Opening 25 mm
Tip Style Replaceable Fiberglass Sleeves
Length (Metric) 330 mm
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.