missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ behropur™ Water Deionizer For Depressurised Operation
Thick-walled, robust and practical mixed-bed ion exchangers made of blue polyethylene with free output to the storage tank. Ideal also for subsequent demineralization of reverse osmosis system or for an ambitious aquarist.
510.00€ - 975.00€
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Capacity | Price | Quantity & Availability | ||||
10069090
|
behr Labor-Technik™
B00223465 |
B5Z | 500 L |
510.00€
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10099110
|
behr Labor-Technik™
B00223466 |
B10Z | 1000 L |
975.00€
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
Description
- Can be connected directly to the water supply and is immediately ready for use
- Automatic deaeration due to the water being supplied from the bottom
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Nozzles are sturdy and easy to clean, no risk of damage due to mechanical stress
- Extremely secure and leakproof sealing of the nozzles due to the manufacturer’s own welding process
- Conductivity meter is mounted directly on top
- B5 and B10 can also be used as wall units (mounting brackets included in the scope of supply)
- Also available with shutoff when the limit value is reached and level control
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Conductance is controlled directly on the unit (installed measuring equipment) or with remote location meter
- Also available with shutoff when the limit value is reached and level control
- B5 and B10 can also be used as wall units (mounting brackets included in the scope of supply)
- Conductivity meter is mounted directly on top
- Extremely secure and leakproof sealing of the nozzles due to the manufacturer’s own welding process
- Nozzles are sturdy and easy to clean, no risk of damage due to mechanical stress
- Minimum risk of microbial contamination due to slit nozzles in the raw water supply
- Automatic deaeration due to the water being supplied from the bottom
Specifications
Polyethylene | |
Spare Cartridge |