missing translation for 'onlineSavingsMsg'
Learn More

behr Labor-Technik™ behrotest™ Dilution Water Tank

Made from low-density polyethylene. behr Labor-Technik™ behrotest™ Dilution Water Tank is designed to collect waste that is discharged directly from labs via special drain lines.

Brand:  behr Labor-Technik™ B00217793

Additional Details : Weight : 0.80000kg

 View more versions of this product

Product Code. 10065170

  • 559.17€ / Each

Estimated Shipment: 04-05-2023
to see stock.
Add to basket

Description

Description

  • Includes aeration setup, level display and stop tap
  • Colored (light protection), with lid for easy cleaning
Specifications

Specifications

Blue
60 L
Low density polyethylene(LDPE)
Dilution Water Tank
400 mm
Material: Low density polyethylene(LDPE)
With distributor frits and compressed air connection
Diameter: 400 mm, Height: 600mm
600 mm
Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions