missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Dispensing Drop Bottles

Product Code. 12338218 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
185 mL
250 mL
500 mL
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 12338218

Brand: Bel-Art™ F116370012

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Easy-squeeze dispensing bottles allow for critical drop control.

  • Sealer cap snaps on easily and continues to hold a tight seal even after repeated use
  • Tip opening is 0.76 mm (0.030 in.)
  • Molded from low density polyethylene (LDPE)

Specifications

Capacity 0.5 oz., 15 mL
Capacity (Metric) 15 mL
Capacity (English) 0.5 oz.
Color Translucent, Red
Material LDPE
No. per Pack 12
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Dropper Capacity 0.5 oz.
Drop Size 0.002 oz.
Graduated No
Mouth Narrow, Threaded
Shape Cylindrical
Height (Metric) 82.6 mm
Product Type Dispensing Bottle
Width (English) 0.96 in.
Length (English) 3.25 in.
Height (English) 3.25 in.
Closure Material Polyethylene
Closure Size 15 mm
Diameter (Metric) 24.4 mm
Closure Type Snap
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.