missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ ProCulture™ Incu-Shaker™ Tube Holder

Product Code. 11727295 Shop All SP Scienceware Products
Click to view available options
Positions:
48 (18, 12, 12, and 6)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11727295

Brand: Bel-Art™ F187980000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Accessory for benchtop or floor model shaking incubators

  • This rack positions various sized tubes at an angle which increases the liquid surface area and permits greater oxygenation in cell culture without increasing the rotational speed of the shaker.
  • Securely holds a combination of up to 48 tubes, eighteen 1.5 or 2 mL, twelve 5 mL, twelve 15 mL and six 50 mL
  • Easily secures to the platform of a shaker with included screws
  • Polypropylene; steam autoclavable at 121°C (250°F)
  • Base diameter: 15.9 cm (6.25 in.), tube holder diameter: 21cm (8.25 in.), height: 12.7 cm (5 in.)

Specifications

Product Type Microtube Rack
Autoclavable Autoclavable
Color White
Holds Microcentrifuge Tubes (1.5 to 2 mL), Microtubes (5 mL), Microtubes (15 mL)
Material Polypropylene
Positions 48 (18, 12, 12, and 6)
Shape Round
Shelves 2 Tiers
Stackable No
Sterility Non-sterile
Length (Metric) 159 mm
Width (Metric) 159 mm
Height (Metric) 12.7 cm
Height (English) 5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.