missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks
Excellent insulating properties for keeping temperature sensitive samples in an optimal environment
39.95€ - 42.16€
Specifications
Product Type | Tube Rack |
---|---|
Autoclavable | Not Autoclavable |
Material | Polymer Foam |
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Positions | Price | Quantity & Availability | ||||
12646455
|
Bel-Art™
M18848-0021 |
Blue | 30 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
12686445
|
Bel-Art™
M18848-0022 |
Black | 30 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
12606455
|
Bel-Art™
M18848-0023 |
Red | 30 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
12636445
|
Bel-Art™
M18848-0012 |
Black | 44 |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
- Thickness 0.375 in. (1cm)
- Hold up to 44 x 1.5mL microcentrifuge tubes
- Thickness 0.625 in. (1.7cm)
- Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes
Thin Round Test Tube Racks
Specifications
Tube Rack | |
Not Autoclavable | |
Polymer Foam |