missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.
- Large enough to accommodate circular and rectangular floating test tube racks, flasks, bottles, etc.
- Expanded polyvinyl chloride, therefore unbreakable under normal conditions
- Withstand temperatures from -196° to +93°C (-321° to +200°F) without sweating or leaking
- Will not absorb odors or moisture
- Chemically resistant to highly acidic and basic solutions
- Suitable for use with ice, dry ice alcohol slurries, or liquid nitrogen
- Stackable
- Wall thickness: 0.75 in. (2cm)
Specifications
Specifications
| Height (Metric) | 7.6 cm |
| Height (English) | 3 in. |
| Length (Metric) | 15.2 cm |
| Length (English) | 6 in. |
| Width (Metric) | 15.2 cm |
| Width (English) | 6 in. |
| Dimensions (L x W x H) | 6 x 6 x 3 in. (15.2 x 15.2 x 7.6 cm) |
| For Use With (Application) | Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more |
| Material | Polymer Foam |
| Type | Mini Lab Ice Pan |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?