missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Needlepoint Sampler

Product Code. 11346354 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
41 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11346354

Brand: Bel-Art™ H378310000

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Helps minimize damage when taking samples from bags.

  • For single sampling from polyethylene or paper bags
  • Pulls out with sample ready to be poured out of hollow handle
  • Enters maximum of 28cm (11 in.) deep
  • Made from chrome-plated brass with screw-on anodized aluminum handle

Specifications

Product Type Needle Point Sampler
Material Chrome-plated Brass
Handle Material Aluminum
Handle Type Hollow
Diameter (English) 0.87 in.
Diameter (Metric) 2.2 cm
Depth (English) 11 in.
Depth (Metric) 28 cm
Length (English) 16 in.
Length (Metric) 41 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.