missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Nessler Tube Racks
Feature six places, 27mm diameter to hold 50mL tubes
Brand: Bel-Art™ F18986-0050
Additional Details : Weight : 0.03000kg
Description
- Top to bottom deck height is 10cm (4 in.)
- Flat bottom deck provides a reflective surface for tubes
- Easy snap together assembly
- Steam autoclavable
Specifications
Nessler Tube Rack | |
Tubes (5 mL) | |
6 | |
30 cm | |
9.5 cm | |
14 cm |
Not Autoclavable | |
Polypropylene | |
11.75 x 3.75 x 5.5 in. (30 x 9.5 x 14cm) | |
11.75 in. | |
3.75 in. | |
5.5 in. |